Beli air grinders di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. American Tool Micro Air Grinder Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    American Tool Micro Air Grinder Kit
    atribut:
    • Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
    • Size (inch): 1/4 (6.25mm)
  2. monotaro Air Grinder Set
    Mulai

    Rp1.299.900

    monotaro Air Grinder Set
    Deskripsi:
    It is a small type grinder. With a collet chuck, you can install a shaft-attached wheel of various shapes of 6 mm shank.. Finish grinding of small parts etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: Air grinder body x 1, 1/4 coupler x 1, wrench x 2, collet chuck 3 mm, 6 mm x 1, 6 mm Whetstone with shaft x 5, 3 mm Whetstone with shaft x 5
    • Overall Length (mm): 190
    • Body Weight (kg): 0.68
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Collet Size (mm): 6
    • Use Hose Diameter (mm): 6.5
    • Air Consumption (L/minute): 96
    • Revolution Per Minute (rpm): 22000
  3. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp409.900

  4. Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    Mulai

    Rp439.900

    Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  5. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  6. NAKANISHI Air Grinder Impulse
    Mulai

    Rp9.999.900

    NAKANISHI Air Grinder Impulse
    Deskripsi:
    -Air exhaust that is likely to be output from standard equipment of silencer.-Eliminate twist of hose(free rotation of 360°)-Mold finishing, deburring and grinding.
    atribut:
    • Collet Inner Diameter: 3mm
    • Air consumption: 0.165
    • Hose Intake Port: 6mm one-touch joints
    • Exhaust: Back
    • Total Length: 168mm
    • No. Load Speed: 60000min -1 power
  7. monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Mulai

    Rp1.199.900

    monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Overall Length (mm): 136
    • Collet Size (mm): 3
    • Air Connection Port: 43834
    • Air Consumption (L/minute): 198
    • No Load Speed (rpm): 56000
    • Working Air Pressure Range (MPa): 0.62
  8. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  10. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  11. Muraki Mirco Air Grinder
    Mulai

    Rp7.299.900

    Muraki Mirco Air Grinder
    Deskripsi:
    GEM Air Grinders offer excellent torque performance, come with a grip-friendly, light body, and as a result help significantly to enhance the efficiency of deburring, chamfering, finishing, etc.Available with straight or angled bodies (90 degrees and 120 degrees). A broad range of options is available including chucking widths of 2.34 mm, 3 mm, and 6 mm, VAR fixed 30-cup tool, and paper discs, etc., to suit the model and meet customer needs.Energy-saving, environmentally-friendly models are also available, with air consumption reduced by 40 percent while maintaining torque.
    atribut:
    • Air Supply Pressure: 0,4 to 0,7 Mpa
  12. American Tool Air Grinder
    Mulai

    Rp479.900

    American Tool Air Grinder
    atribut:
    • Air inlet: 6.25mm (1/4inch)
  13. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  14. American Tool Air Grinder Kit
    Mulai

    Rp709.900

    American Tool Air Grinder Kit
    atribut:
    • Air inlet: 6.25mm (1/4inch)
  15. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
Daftar Harga air grinders Terbaru October 2026
American Tool Micro Air Grinder KitRp1.199.900
monotaro Air Grinder SetRp1.299.900
NAKANISHI Grinding Wheel Cup (Batu Gerinda Poles Mangkok)Rp329.900
Wipro Air Die Grinder Kit Set (Mesin Tuner)Rp409.900
Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)Rp439.900
TRUSCO Air Micro Grinder (Mesin Gerinda)Rp3.399.900
NAKANISHI Air Grinder ImpulseRp9.999.900
Unoair Gerinda AnginRp709.900
Unoair Air Grinder Kit (Mesin Gerinda)Rp999.900
monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Rp1.199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)